1 gal Vanilla Scent Odor Eliminator and Cleaner (4 Per Case)
Consume® 1 gal Vanilla Scent Odor Eliminator and Cleaner (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Consume contains digesters that have been carefully selected to produce high levels of organic soil degrading and odor controlling organisms these digesters remain dormant in the product concentrate until they are activated by dilution into a favorable environment to begin the cleaning process
- The wetting agents in consume are biodegradable and work by emulsifying soils thus increasing the efficiency of the digesters
- Unique malodor suppressants help with initial odor control while the digesters begin to grow
- Consume achieves its outstanding odor eliminating characteristics in two ways first, the formula’s digestive action actually eats away and destroys the source of odors in addition, a vanilla fragrance is added for its compatibility and unique ability to enhance the odor eliminating action of the digesters providing immediate and residual odor control
- PH: 8.0 - 9.0
- Color: Green, Scent: Vanilla
Documents
Specifications
- ASTM:
- ASTM D-56
- Collection:
- Consume®
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Height:
- 12-13/100
- Length:
- 12-1/2
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- UPC:
- 753727014101
- Width:
- 12-1/2