1 qt H2O2 Spotting Solution (12 Per Case)
Contempo® H2O2 1 qt H2O2 Spotting Solution (12 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient, ready-to-use, hydrogen peroxide- based carpet spotting solution and pre-spray treatment
- Clear colorless solution has fresh crystal water fragrance
- Cleans away many of the most dreaded food stains: red wine, red sauces, mustard, grape juice, coffee, tea, food grade red dye, and chocolate
- Also effective against most cooking oils and greases, including motor oil
- Unique ability to oxidize odors from stains caused by pet soils, vomit, and spoiled milk
- Powerful detergents dry to a brittle powder, leaving no tacky residue
- Before use, always pre-test product on an inconspicuous area to test for colorfastness, bleaching or shrinkage
- PH: 5.0 - 6.0
Documents
Specifications
- Application:
- Carpet
- Collection:
- Contempo® H2O2
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 10-1/2
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2
- Length:
- 13-3/4
- Package Quantity:
- Case of 12
- Product Type:
- Spotter
- Size:
- 1 qt
- UPC:
- 753727042449
- Width:
- 10-1/2