This product requires certification to purchase.

1 qt Disinfectant Cleaner (Case of 12)

Spartan Chemical

Diffense® 1 qt Disinfectant Cleaner (Case of 12)

  • Fast #
  • Part #S102403
  • Item #7483740
  • Manufacturer Part #102403
4 out of 5 Customer Rating
Brand image
Spartan Chemical

Diffense® 1 qt Disinfectant Cleaner (Case of 12)

  • Fast #
  • Part #S102403
  • Item #7483740
  • Manufacturer Part #102403
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • EPA-registered, broad spectrum, cleaner disinfectant proven to kill Clostridium difficile spores
  • Kills Escherichia coli, extended beta-lactamase resistant (ESBL), Hepatitis A Virus, Hepatitis B Virus, Hepatitis C Virus, Norovirus, Rotavirus, Influenza A (H1N1) Virus, HIV Type 1 in 30 seconds
  • Kills Staphylococcus aureus, Pseudomonas aeruginosa in 60 seconds
  • Kills Clostridium difficile in 8 minutes
  • Meets OSHA bloodborne pathogen standard
  • Cleans and disinfects in 1 step
  • Clean and disinfect High Touch Surfaces in order to prevent the spread of infection
  • Color: Clear
  • Scent: Clean Floral
  • Requires Certification

Documents


Specifications

Application:
Disinfectant
Capacity:
1 qt
Collection:
Diffense®
Color Finish Category:
Clear
Color Finish Name:
Clear
Cradle to Cradle:
No
Depth:
10-1/2 in
Design for the Environment:
No
Dilution Rate:
Ready to Use
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-1/2 in
Length:
13-3/4 in
Material:
Liquid
Package Quantity:
Case of 12
Product Type:
Liquid, Clean Floral Scent
SCAQMD Compliant:
Yes
Size:
1 qt
UPC:
753727263691
Width:
10-1/2 in