1 gal Lemon Scent Neutral Disinfectant Cleaner Concentrate (Case of 4)
DMQ® 1 gal Lemon Scent Neutral Disinfectant Cleaner Concentrate (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Effective sanitizer in 30 seconds against the following bacteria: Staphylococcus aureus and enterobacter aerogenes
- Effective virucide against the following viruses: HIV-1 (AIDS Virus), Hepatitis B, Hepatitis C, Herpes simplex virus Type 2, Influenza A2/Hong Kong Virus
- The DMQ formula has a low pH and special non-alkaline ingredients. It will not dull, haze or streak high gloss floor finish. Suitable for the Bloodborne Pathogen Standard
- DMQ’s film-free characteristic plus its germ-killing properties make it especially desirable for the daily damp mopping procedure in ultra high speed floor care programs
Documents
Specifications
- Application:
- Disinfectant, Cleaning
- Capacity:
- 1 gal
- Collection:
- DMQ®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- Dilution Rate:
- 1:64
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Length:
- 12-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Liquid Concentrate
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 753727011100
- Width:
- 12-1/2 in