This product requires certification to purchase.

1 qt Lemon Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

Spartan Chemical

Fast & Easy® 1 qt Lemon Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S326003
  • Item #5051494
  • Manufacturer Part #326003
4.5 out of 5 Customer Rating
Brand image
Spartan Chemical

Fast & Easy® 1 qt Lemon Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S326003
  • Item #5051494
  • Manufacturer Part #326003
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hard surface and glass cleaner
  • For use on any washable surface, it cleans fast and dries quickly without streaks
  • No ammonia
  • Butoxyethanol solvent system cuts through grease, soot, animal fats and other hard to remove soils by simply spraying and wiping dry
  • Formulated for industrial, institutional and commercial use
  • Designed to clean windows, mirrors, display cases, salad bar guards, crystal and hard surfaces, such as Formica counter tops, table tops, plastic laminated surfaces, chrome, brass, stainless steel and painted surfaces not harmed by water
  • Size: Quart
  • Scent: Floral Fragrance, Color: Yellow
  • Requires Certification

Documents


Specifications

Application:
Institutional, Commercial, Chrome, Brass, Stainless Steel
Collection:
Fast & Easy®
Color Finish Name:
Yellow
Cradle to Cradle:
No
Depth:
10-1/2 in
Design for the Environment:
No
Dilution Rate:
Ready to Use
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-1/2 in
Length:
13-3/4 in
Material:
Liquid
OSHA:
No
Package Quantity:
12 Per Case
Product Type:
Cleaner, Lemon
SCAQMD Compliant:
Yes
Size:
1 qt
UPC:
753727016815
Weight:
27.71 lb
Width:
10-1/2 in