This product requires certification to purchase.

1 gal Ready-to-Use Acid Disinfectant Restroom Cleaner (Case of 4)

Spartan Chemical

Foamy Q & A® 1 gal Ready-to-Use Acid Disinfectant Restroom Cleaner (Case of 4)

  • Fast #
  • Part #S320204
  • Item #5051492
  • Manufacturer Part #320204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Foamy Q & A® 1 gal Ready-to-Use Acid Disinfectant Restroom Cleaner (Case of 4)

  • Fast #
  • Part #S320204
  • Item #5051492
  • Manufacturer Part #320204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A ready-to-use, acid-based disinfectant with special foaming action for fast and efficient maintenance of shower rooms, restrooms, locker rooms and other areas with similar surfaces to be cleaned
  • Acid-based ingredients plus a special penetrating agent create a cleaning complex that foams and clings to vertical surfaces – literally cuts through and lifts away rust, lime, scale, body oils, mineral and soap scum deposits
  • One step cleaner and disinfectant with medical grade claims
  • Effective against the following bacteria: Staphylococcus aureus, Pseudomonas aeruginosa, Salmonella enterica, Vancomycin resistant Enterococcus faecalis (VRE), Methicillin resistant Staphylococcus aureus (MRSA)
  • Effective against the following viruses: HIV-1 (AIDS Virus), Herpes simplex Type 2, Influenza A2/Hong Kong viruses, Pandemic 2009 H1N1 influenza A virus
  • A can be used on a wide range of acid-resistant surfaces such as ceramic tile walls and floors, Fiberglas® shower stalls, sinks, toilet bowls, urinals, chrome, drinking fountains and other stainless steel surfaces
  • Scent: Unique floral fragrance
  • Requires Certification

Documents


Specifications

Application:
Public Facilities
Collection:
Foamy Q & A®
Color Finish Name:
Purple
Cradle to Cradle:
No
Depth:
12-1/2 in
Design for the Environment:
No
Dilution Rate:
Ready to Use - 3:32
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
12-19/50 in
Length:
12-1/2 in
Material:
Liquid
Package Quantity:
Case of 4
SCAQMD Compliant:
Yes
Size:
1 gal
UPC:
753727010882
Width:
12-1/2 in