1250ml Healthcare Personnel Handwash (4 Per Case)
foamyiQ® Healthcare 1250ml Healthcare Personnel Handwash (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Never install another dispenser: With the innovative foamyiQ dispensing cartridge, dispensing is done directly from the cartridge.
- Never run out of soap: Through the foamyiQ dispensing cartridge, it’s easy to see the soap levels, so you can simply replace the cartridge when the time is right.
- Never repair another dispenser: With foamyiQ, there are no parts to replace, nothing to repair, and no downtime for maintenance.
Documents
Specifications
- Application:
- Industrial, Hand Cleaning
- Capacity:
- 1250 ml
- Collection:
- foamyiQ® Healthcare
- Color Finish Category:
- Blues
- Color Finish Name:
- Aqua
- Cradle to Cradle:
- No
- Depth:
- 7-3/4
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 13-1/2
- Length:
- 7-37/100
- Package Quantity:
- 4 Per Case
- Size:
- 1250 mL
- Width:
- 7-3/4