1 GAL GS INDU CLNR 4/CA
Green Solutions® Industrial Cleaner 1 GAL GS INDU CLNR 4/CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Green Solutions Industrial Cleaner is an effective environmental alternative to many traditional industrial degreasers
- Contains biodegradable surfactants, and no VOCs that adversely affect indoor air quality
- Super surfactant blend provides quick penetration and initial removal of everyday petroleum based soils such as motor oil, hydraulic fluid, lithium grease, lubricant oils and stamping oils, etc.
- Green Seal ™ is awarded to products that have less impact on the environment and work well - To earn the Green Seal a product must meet the Green Seal standard for the category as demonstrated by rigorous evaluation and testing and a plant visit.
- Dilution: 1 - 128 ounce/gal.
- pH: 9.0 - 10.0
- Scent: None
- Color: Clear (dye-free)
Documents
Specifications
- Application:
- Heavy Duty, Industrial, Cleaning
- Collection:
- Green Solutions® Industrial Cleaner
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use - 1:128
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- Yes
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Material:
- Liquid
- Package Quantity:
- 4 Per Case
- SCAQMD Compliant:
- No
- Size:
- 1 gal
- UPC:
- 753727036905
- Width:
- 12-1/2 in