1 gal Citrus Scent Cleaner and Disinfectant (4 Per Case)
This product has been replaced by
Manufacturer Part #107204
HDQ Neutral® 1 gal Citrus Scent Cleaner and Disinfectant (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cost effective, one-step 1:128 dilution, neutral pH, quat for cleaning and disinfecting all hard environmental surfaces
- Kills HIV 1 (AIDS Virus) on inanimate surfaces
- 400 ppm hard water claims in the presence of 5% blood serum
- Destroys antibiotic-resistant bacteria including MRSA and tough viruses
- Effective against HBV, the HIV Virus, and HCV (Hepatitis C Virus)
- pH 7.2-8.2, Scent: Citrus
Documents
Specifications
- Application:
- Institutional, Commercial, Healthcare
- Collection:
- HDQ Neutral®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 12-1/2
- Dilution Rate:
- 1:128
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50
- Length:
- 12-1/2
- Package Quantity:
- Case of 4
- Product Type:
- Liquid Concentrate, Citrus
- Size:
- 1 gal
- UPC:
- 753727011179
- Width:
- 12-1/2