1 gal Low Foam Industrial Strength Cleaner (4 Per Case)
Industrial Pathmaker® 1 gal Low Foam Industrial Strength Cleaner (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fills large ride-on autosrubbers quickly
- No need to wait for foam to go down
- Use with Spartan's Tote system for a 30-gallon per minute fill rate, saving labor and time
- Use 1-8 ounceper gallon depending on soil level
- Non-flammable and non-corrosive formula
- Silicone free - will not negatively affect adhesive capabilities
- Industrial strength for one-pass cleaning
- Can also be used for top scrubbing before recoating
- Volume: 1 gallon
Documents
Specifications
- Application:
- Industrial, Institutional, Plastic, Floor, Wall
- Collection:
- Industrial Pathmaker®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- Dilution Rate:
- 1:128 - 1:16
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100
- Length:
- 12-1/2
- Material:
- Liquid
- Package Quantity:
- 4 Per Case
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 753727052509
- Width:
- 12-1/2