1 gal Solid Floor Finish 25% Solids (4 Per Case)
This product has been replaced by
Manufacturer Part #545504
iShine® 1 gal Solid Floor Finish 25% Solids (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IShine is a 25% high solids floor finish that employs patented optically enhanced polymer technology that amplifies the over all gloss appearance and clarity
- Unique blend possesses cutting edge raw materials to form a high solids finish that provides total protection in just four coats of finish
- Durable finish that has excellent scuffmark, water spot, black heel mark and powder resistance
- Formulated to provide maximum protection; passed the Underwriters Laboratories testing for slip resistance
- Clear in color with 8.0-9.0 pH
Documents
Specifications
- Application:
- Floor, High Traffic
- Collection:
- iShine®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 12-1/2 in
- Dilution Rate:
- Ready to Use
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Package Quantity:
- Case of 4
- Product Type:
- Floor Finish
- Size:
- 1 gal
- UPC:
- 753727038190
- Width:
- 12-1/2 in