This product requires certification to purchase.

1 gal Hand, Hair & Body Wash in Citrus Fresh Scent (Case of 4)

Spartan Chemical

Lite'n Foamy® 1 gal Hand, Hair & Body Wash in Citrus Fresh Scent (Case of 4)

  • Fast #
  • Part #S330804GL
  • Item #10159471
  • Manufacturer Part #330804
4.3 out of 5 Customer Rating
Brand image
Spartan Chemical

Lite'n Foamy® 1 gal Hand, Hair & Body Wash in Citrus Fresh Scent (Case of 4)

  • Fast #
  • Part #S330804GL
  • Item #10159471
  • Manufacturer Part #330804
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Produces luxurious foam that leaves the skin clean and soft after each use
  • Boosted with emollients to gently cleanse away soils leaving skin clean and refreshed
  • Economical - 1 gallon = 7,500 hand washes
  • Environmentally preferred - 1 case of gallons = 12 refill cartridges
  • Requires Certification

Documents


Specifications

Collection:
Lite'n Foamy®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Safer Choice:
Yes
Green Seal Certified:
No
Package Quantity:
Case of 4
Size:
1 gal
Type:
S330804GL