1 gal Hand, Hair & Body Wash in PearLux Scent (Case of 4)
Lite'n Foamy® 1 gal Hand, Hair & Body Wash in PearLux Scent (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Produces luxurious foam that leaves the skin clean and soft after each use
- Boosted with emollients to gently cleanse away soils leaving skin clean and refreshed
- Economical - 1 gallon = 7,500 hand washes
- Environmentally preferred - 1 case of gallons = 12 refill cartridges
Documents
Specifications
- Collection:
- Lite'n Foamy®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- Type:
- S315104GL