1 gal Hypoallergenic Hand Wash (4 Per Case)
Lite'n Foamy® 1 gal Hypoallergenic Hand Wash (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized for sensitive skin, Lite'n Foamy Hypoallergenic foaming handwash offers a soothing solution for even frequent hand washing
- Validated by a dermatologist to ensure gentleness, this mild cleanser is proven to be non-irritant
- Unperfumed and designed with a skin-balanced pH, Hypoallergenic handwash ensures maximum acceptability to users and minimizes the risk of skin sensitization
Documents
Specifications
- Application:
- Industrial, Institutional
- Collection:
- Lite'n Foamy®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal
- UPC:
- 753727262601