1 gal Foam Hand Soap (4 Per Case)
Lite'n Foamy® Citrus Fresh 1 gal Foam Hand Soap (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bio-based foaming hand, hair and body wash, formulated with ingredients made from renewable resources
- Cutting-edge formulation contains naturally derived actives to form an excellent lather to clean daily soils with a luxurious foam that leaves the skin clean and soft after each use
- Aloe Vera to prevent the skin from drying out
- The rich emollients and refreshing citrus fragrance create a product that is pleasant to use
- This product is green seal certified
- PH: 5.5 - 6.5
- Color: Green
- Volume: 1 Gallon
Documents
Specifications
- Application:
- Industrial, Hand Cleaning
- Capacity:
- 1 gal
- Collection:
- Lite'n Foamy® Citrus Fresh
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- EPA Safer Choice:
- Yes
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal
- UPC:
- 753727051717
- Width:
- 12-1/2 in