1 gal Hair and Body Wash (4 Per Case)
Lite'n Foamy® Foaming Pearlux® 1 gal Hair and Body Wash (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pure cosmetic look and feel with the raw materials specially selected for their ability to contribute to a luxurious foam and well-conditioned soft, silky feel during and after use
- Contains surfactants, opacifiers and foam boosters that provide emolliency and detergency
- Moisturizers keep skin from feeling dry because it does not contain any ingredients that contribute to skin dry out or defatting
- Will not contribute to flaking and itching because rich emollients are added to leave skin feeling softer, smoother and silky
- Normal skin has a pH of 5and Lite’n Foamy Canberry Ice has a pH of 6 providing another benefit to keep hands from feeling dried out or subject to dermatitis as a result of frequent hand washing
- Offers excellent cleaning ability while maintaining it's mild, gentle features
- Can be used for shampooing hair and as a body shower wash
- A blend of fruit-based fragrances, Lite’n Foamy Cranberry Ice, is tinged with a tangy, cranberry essence
Documents
Specifications
- Application:
- Hand Cleaning
- Capacity:
- 1 gal
- Collection:
- Lite'n Foamy® Foaming Pearlux®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal
- UPC:
- 753727043644
- Width:
- 12-1/2 in