1 gal Foam Hand Soap (4 Per Case)
Lite'n Foamy® Sunflower Fresh™ 1 gal Foam Hand Soap (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The bio-based raw materials used produce a luxurious foam that leaves the skin clean and soft after each use and forms an excellent lather to clean daily soils found on the skin and hair
- Contains Aloe Vera to prevent the skin from drying out
- This product meets the Green Seal™ standard for industrial and institutional hand cleaners
- Certified by a third party to contain 85% bio-based material
- Scent: Sunflower
- Color: Pale/Yellow
Documents
Specifications
- Application:
- Hand Cleaning
- Capacity:
- 1 gal
- Collection:
- Lite'n Foamy® Sunflower Fresh™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- EPA Safer Choice:
- Yes
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100
- Length:
- 12-1/2
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal
- Width:
- 12-1/2