2 L Clean On The Go® Multi-Surface Cleaner 4 (4 Per Case)
Multi Surface Cleaner™ 4 2 L Clean On The Go® Multi-Surface Cleaner 4 (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A synthetic detergent concentrate with aggressive cleaning power formulated for use on a variety of surfaces not harmed by water
- Fresh crisp mint fragrance
- pH 10.5
Documents
Specifications
- Application:
- Finished Floors, High Traffic, Industrial, Institutional
- Collection:
- Multi Surface Cleaner™ 4
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Depth:
- 7-3/4 in
- Design for the Environment:
- No
- Dilution Rate:
- 1:64
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-13/100 in
- Length:
- 10-22/25 in
- Material:
- Liquid
- OSHA:
- No
- Package Quantity:
- 4 Per Case
- Product Type:
- Cleaner, Mint
- SCAQMD Compliant:
- Yes
- Size:
- 2 L
- Weight:
- 19.96 lb
- Width:
- 7-3/4 in