1 qt Non-Acid Bathroom Cleaner (Case of 12)
NABC® 1 qt Non-Acid Bathroom Cleaner (Case of 12)
Product Details
Product Details
- Broad range germicidal, cleaner disinfectant, deodorizer concentrate
- Designed to clean and disinfect toilet bowls, urinals and other hard, non-porous restroom surfaces
- Pleasant and unique light floral fragrance incorporates an odor killing component to deodorize
Specifications
- Collection:
- NABC®
- Color Finish Name:
- Blue
- Cradle to Cradle:
- No
- Depth:
- 10-1/2
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4
- Length:
- 13-3/4
- Material:
- Liquid
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- Yes
- Size:
- 1 qt
- UPC:
- 753727017348
- Width:
- 10-1/2