2 L Clean on the Go® Germicidal Cleaner Disinfectant (4 Per Case)
NABC® Concentrate 1 2 L Clean on the Go® Germicidal Cleaner Disinfectant (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed to clean and disinfect toilet bowls, urinals and other hard, non-porous restroom surfaces
- Pleasant and unique light floral fragrance incorporates an odor-killing component to deodorize toilet bowls, urinals and surrounding areas
- Pleasant and unique light floral fragrance incorporates an odor killing component to deodorize
Documents
Specifications
- Collection:
- NABC® Concentrate 1
- Color Finish Name:
- Blue
- Cradle to Cradle:
- No
- Depth:
- 7-3/4
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-13/100
- Length:
- 10-22/25
- Material:
- Liquid
- Package Quantity:
- 4 Per Case
- SCAQMD Compliant:
- Yes
- Size:
- 2 L
- Width:
- 7-3/4