This product requires certification to purchase.

1 gal Healthcare Disinfectant Cleaner (Case of 4)

Spartan Chemical

Clean By 4D® 1 gal Healthcare Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S101104
  • Item #8144142
  • Manufacturer Part #101104
3.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Clean By 4D® 1 gal Healthcare Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S101104
  • Item #8144142
  • Manufacturer Part #101104
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Hospital grade disinfectant that delivers fast, effective cleaning performance with the power of peroxide
  • At 1:64 dilution, it economically and safely disinfects, deodorizes and removes urine odors
  • Registered to kill germs of high concern: Kills HIV-1 in 60 seconds
  • Effective disinfection for: Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica, MRSA and Community-Associated MRSA, Escherichia coli and H1N1 Influenza A
  • Powers through common grease, dirt and grime with the power of peroxide
  • For use on washable, hard, non-porous surfaces
  • Bleach-free with no rinsing required
  • Multiple applications-spray and wipe, mopping, foam gun
  • Effective against a broad range of bacteria and viruses, it can be used in restrooms, kitchens, daycare centers, airports, cruise ships, athletic facilities, education and office buildings, gyms, correctional facilities, hospitality and lodging establishments
  • Requires Certification

Documents


Specifications

Application:
Hospitals
Capacity:
1 gal
Collection:
Clean By 4D®
Color Finish Category:
Purples
Color Finish Name:
Indigo
Cradle to Cradle:
No
Depth:
12-1/2 in
Design for the Environment:
No
Dilution Rate:
1:64
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
12-19/50 in
Length:
12-1/2 in
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate
SCAQMD Compliant:
Yes
Size:
1 gal
UPC:
753727707218
Width:
12-1/2 in