1 gal Shampoo (4 Per Case)
Plus-5® 1 gal Shampoo (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fast-acting detergent and solvent combination
- High foaming formulation is great for rotary-type machines
- Soil retardant agent assists in preventing dust and dirt from adhering to carpet
- Dilution: 8 - 13 ounce/gal
- PH: 9.5 0 - 10.0
- Scent: Banana
- Color: Yellow
- Formulated with high foaming, synthetic wetting and drying agents, inorganic builders, buffers, and solvents
- Plus 5 is designed for extremely heavy duty shampooing tasks
- Anti-static
Documents
Specifications
- Application:
- Heavy Duty, Shampooing
- Collection:
- Plus-5®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Package Quantity:
- 4 Per Case
- Product Type:
- Shampoo
- Size:
- 1 gal
- UPC:
- 753727015276
- Width:
- 12-1/2 in