1 gal One-Step Fragrance-Free Hospital Disinfectant Concentrate (Case of 4)
Profect® 1 gal One-Step Fragrance-Free Hospital Disinfectant Concentrate (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disinfects, cleans, and deodorizes in one labor-saving step
- Will not dull high-gloss floor finishes with repeated use
- Economical to use - dilute at 1/2 (or .5) fluid ounces per gallon
- Disinfects high touch surfaces such as door handles, light switches, and shared work equipment
- Use as a one-step, general, hospital disinfectant, virucide, mildewcide, deodorizer, and cleaner on hard, non-porous, inanimate surfaces
- Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
- Sanitizes soft surfaces in 1 minutes
- Effective against antibiotic-resistant bacteria
Specifications
- Application:
- Liquid
- Collection:
- Profect®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 12-1/2 in
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Liquid
- Size:
- 1 gal
- Width:
- 12-1/2 in