This product requires certification to purchase.

2 L 256 Super HDQ Concentrated Disinfectant Cleaner (Case of 4)

Spartan Chemical

Profect® 2 L 256 Super HDQ Concentrated Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S107402
  • Item #10336227
  • Manufacturer Part #107402
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Profect® 2 L 256 Super HDQ Concentrated Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S107402
  • Item #10336227
  • Manufacturer Part #107402
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Disinfects, cleans, and deodorizes in one labor-saving step
  • Economical to use - dilute at .5 fluid ounce per gallon of water
  • Effective against a broad spectrum of bacteria
  • Disinfects high touch surfaces such as garbage cans, light switches, telephones, elevator buttons, remote controls, doorknobs or pulls, weights and sports equipment, bed rails, bedside tables, carts, commodes, counters, mattress covers, walls, wheelchairs
  • One product for all your cleaning and disinfection needs
  • Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
  • Kills 99.9% of bacteria in 2 minutes
  • Use as a one-step, general, hospital disinfectant, virucide, mildewcide, deodorizer, and cleaner on hard, nonporous, inanimate surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
Case of 4
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Profect®
Color Finish Category
Blues
Color Finish Name
Teal
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Ultra-concentrated Disinfectant
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant
SCAQMD Compliant
Yes
UPC
753727712601