2 L One-Step Fragrance-Free Hospital Disinfectant Cleaner (Case of 4)
Profect® 2 L One-Step Fragrance-Free Hospital Disinfectant Cleaner (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical to use - dilute at 2 ounces per gallon of water
- Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
- One product for all your cleaning and disinfection needs
- Kills SARS-CoV-2 the virus that causes COVID-19
- Neutral pH disinfectant cleaner concentrate designed for all hard, nonporous surfaces
- Bactericide/Virucide/Mildewstat
- Fragrance free and dye free
- Kills 99.9% of bacteria in 2 minutes
Specifications
- Application:
- Disinfectant Cleaner
- Capacity:
- 2 ltr
- Collection:
- Profect®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 7-3/4 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-13/100 in
- Length:
- 10-22/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Disinfectant
- SCAQMD Compliant:
- No
- Size:
- 2 L
- UPC:
- 753727712540
- Width:
- 7-3/4 in