This product requires certification to purchase.

2 L One-Step Fragrance-Free Hospital Disinfectant Concentrate (Case of 4)

Spartan Chemical

Profect® 2 L One-Step Fragrance-Free Hospital Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S107302
  • Item #10336212
  • Manufacturer Part #107302
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

Profect® 2 L One-Step Fragrance-Free Hospital Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S107302
  • Item #10336212
  • Manufacturer Part #107302
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Disinfects, cleans, and deodorizes in one labor-saving step
  • Will not dull high-gloss floor finishes with repeated use
  • Economical to use - dilute at 1/2 (or .5) fluid ounces per gallon
  • Disinfects high touch surfaces such as door handles, light switches, and shared work equipment
  • Use as a one-step, general, hospital disinfectant, virucide, mildewcide, deodorizer, and cleaner on hard, non-porous, inanimate surfaces
  • Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
  • Sanitizes soft surfaces in 1 minutes
  • Effective against antibiotic-resistant bacteria
  • Requires Certification

Specifications

Application:
Ultra-concentrated Disinfectant
Capacity:
2 ltr
Collection:
Profect®
Color Finish Category:
Clear
Color Finish Name:
Clear
Cradle to Cradle:
No
Depth:
7-3/4
Design for the Environment:
No
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-13/100
Length:
10-22/25
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Disinfectant
SCAQMD Compliant:
No
Size:
2 L
UPC:
753727712656
Width:
7-3/4