5 gal One-Step Refreshing Citrus Neutral Disinfectant Concentrate
Profect® 5 gal One-Step Refreshing Citrus Neutral Disinfectant Concentrate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disinfects, cleans, and deodorizes in one labor-saving step
- Economical to use - dilute at 1 fluid ounces per gallon of water
- Delivers powerful cleaning and excellent surface compatibility
- Leaves the room clean and disinfected
- Sanitizes in 12 seconds
- Bactericide/Virucide/Mildewstat
- Effective against antibiotic-resistant bacteria
- Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
Specifications
- Application:
- Liquid
- Collection:
- Profect®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 12-2/5 in
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12-2/5 in
- Material:
- Liquid
- Product Type:
- Liquid
- Size:
- 5 gal
- UPC:
- 753727712724
- Width:
- 12-2/5 in