1 gal Hydrogen Peroxide Concentrate (Case of 4)
Profect® HP 1 gal Hydrogen Peroxide Concentrate (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One minute contact time ensures efficacy and compliance for your most critical disinfection needs.
- Offers broad spectrum kill in one product
- Meets the surface disinfection recommendations of OSHA bloodborne pathogen standard for HIV, HBV, and HCV
- Disinfects high touch surfaces in 1 minute
Documents
Specifications
- Application:
- Disinfectant, Multi-purpose, Cleaning
- Capacity:
- 1 gal
- Collection:
- Profect® HP
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 12-1/2 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Length:
- 12-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Liquid
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 753727718795
- Width:
- 12-1/2 in