Tile and Grout Restroom Cleaner in Clear Yellow
RJ8® Tile and Grout Restroom Cleaner in Clear Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Secondary Label
- RJ8 Label
- Follow the complete directions for use on the original container when applying this product
Documents
Specifications
- Application:
- Product Identifier
- Brand Model Compatibility:
- RJ8®
- Collection:
- RJ8®
- Color Finish Name:
- Blue
- Cradle to Cradle:
- No
- Depth:
- 3-1/2 in
- Design for the Environment:
- No
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 1/100 in
- Length:
- 7-3/4 in
- Lettering:
- See label for specifics
- Material:
- Paper
- Product Type:
- Label
- Width:
- 3-1/2 in