1 gal Disinfectant and Sanitizer in Clear (Case of 4)
Sani-T-10® 1 gal Disinfectant and Sanitizer in Clear (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Broad spectrum disinfectant, sanitizer, algaecide and deodorizer
- Antimicrobial surface treatment prevents the growth of bacteria
- Antibacterial solutions keeps counter tops free of germs
- Should not be used on porous surfaces
Documents
Specifications
- Application:
- Disinfectant, Sanitizing
- Capacity:
- 1 gal
- Collection:
- Sani-T-10®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- Dilution Rate:
- 1:512 - 1:64
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50
- Length:
- 12-1/2
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Disinfectant, Sanitizer
- SCAQMD Compliant:
- No
- Size:
- 1 gal
- Width:
- 12-1/2