This product requires certification to purchase.

2 L Disinfectant/Sanitizer/Algaecide/Deodorizer (4 Per Case)

Spartan Chemical

Sani-T-10® 12 2 L Disinfectant/Sanitizer/Algaecide/Deodorizer (4 Per Case)

  • Fast #
  • Part #S480002
  • Item #7484809
  • Manufacturer Part #480002
4.7 out of 5 Customer Rating
Brand image
Spartan Chemical

Sani-T-10® 12 2 L Disinfectant/Sanitizer/Algaecide/Deodorizer (4 Per Case)

  • Fast #
  • Part #S480002
  • Item #7484809
  • Manufacturer Part #480002
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Formulated as a disinfectant, sanitizer, algaecide, and deodorizer
  • Its properties make it an especially good product wherever a germicidal rinse is required
  • EPA registered as a bactericide, fungicide and virucide
  • USDA: D2
  • 2 L.
  • Requires Certification

Documents


Specifications

Application:
Disinfectant
Capacity:
2 ltr
Collection:
Sani-T-10® 12
Color Finish Category:
Browns
Color Finish Name:
Light Brown
Cradle to Cradle:
No
Depth:
7-3/4 in
Design for the Environment:
No
Dilution Rate:
1:512
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-13/100 in
Length:
10-22/25 in
Material:
Liquid
Package Quantity:
4 Per Case
Product Type:
Disinfectant
SCAQMD Compliant:
Yes
Size:
2 L
UPC:
753727033959
Width:
7-3/4 in