5 gal Quat-Based Food Contact Sanitizer
Sani-T-10® Plus® 5 gal Quat-Based Food Contact Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sani-T-10 Plus is specifically formulated for food processing
- It is effective against Listeria monocytognes, E-Coli 0157:H7 and Salmonella in ONE MINUTE, even in hard water
- At 150ppm (.75 ounce/4 gal. of water) Sani-T-10 Plus is effective against Escherichia coli and Staphylococcus aureus with a 1 minute contact time in water up to 500ppm hardness
- Use this product for food preparation and storage areas, dishes, glassware, silverware, cooking utensils, eating utensils, plastic and other non-porous cutting boards, plastic and other non-porous chopping blocks, coolers, ice chests, refrigerator bins used for meat, vegetables, and fruit, Tupperware®
- Sani-T-10 Plus can also be used on kitchen equipment such as food processors, blenders, cutlery, trash compactors and other utensils
- pH (Concentrate): 6.0 – 8.0
- Color: Clear
- EPA Registration Number: 10324-117-5741
Documents
Specifications
- Application:
- Food Control, Food Preparation Industries, Restaurants, Bar
- Capacity:
- 5 gal
- Collection:
- Sani-T-10® Plus®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 12-2/5 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12-2/5 in
- Material:
- Liquid
- Product Type:
- Sanitizer
- SCAQMD Compliant:
- Yes
- Size:
- 5 gal
- UPC:
- 753727054282
- Width:
- 12-2/5 in