1 qt Food Contact Surface Sanitizer RTU Handi Spray® (12 Per Case)
Sani-Tyze® 1 qt Food Contact Surface Sanitizer RTU Handi Spray® (12 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A ready to use quaternary based cleaner, sanitizer and deodorizer
- Will not negatively alter or compromise an efficient food service sanitation program
- Formula is clear and will not stain surfaces; pH: 7.0
- Leaves no grit or soap scum
- Volume: quart
Documents
Specifications
- Application:
- Food Contact Sanitizer, Cleaning
- Collection:
- Sani-Tyze®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 10-1/2 in
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 13-3/4 in
- Material:
- Liquid
- Package Quantity:
- 12 Per Case
- Product Type:
- Sanitizer
- SCAQMD Compliant:
- Yes
- Size:
- 1 qt
- UPC:
- 753727045365
- Width:
- 10-1/2 in