This product requires certification to purchase.

2L Clean by 4D Healthcare Disinfectant in Light, Fresh Scent (Case of 2)

Spartan Chemical

Simplifill® 2L Clean by 4D Healthcare Disinfectant in Light, Fresh Scent (Case of 2)

  • Fast #
  • Part #S101122
  • Item #11627846
  • Manufacturer Part #101122
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® 2L Clean by 4D Healthcare Disinfectant in Light, Fresh Scent (Case of 2)

  • Fast #
  • Part #S101122
  • Item #11627846
  • Manufacturer Part #101122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One product for all of your cleaning and disinfection needs
  • Works great to remove stains and odors from restroom tile and grout
  • Cleans and brightens chrome, stainless steel, copper and brass
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-37/100 in
Height
9-1/4 in
Length
8 in
Size
2 Liter, 2/Cs
Width
3-3/4 in
Characteristics & Features
Collection
Simplifill®
Color Finish Name
Indigo
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
Type
S101122
UPC
753727707225