2 L Xcelente Odor Eliminator (Case of 2)
Simplifill®Xcelente 2 L Xcelente Odor Eliminator (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Proven odor-encapsulating technology
- Releases a secondary note as it dries to extend the life of the fragrance
- Patented pro-fragrance boosting technology
Documents
Specifications
- Application:
- Odor Killing
- Brand Model Compatibility:
- Simplifill
- Capacity:
- 2 ltr
- Collection:
- Simplifill®Xcelente
- Color Finish Category:
- Clear
- Color Finish Name:
- Translucent
- Cradle to Cradle:
- No
- Depth:
- 9-37/100 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 9-37/100 in
- Material:
- Liquid
- SCAQMD Compliant:
- Yes
- Size:
- 2 L
- Type:
- S306322
- UPC:
- 753727709120
- Weight:
- 10.56 lb
- Width:
- 9-37/100 in