1 qt Liquid Creme Bathroom Cleaner (Case of 12)
SparCreme® 1 qt Liquid Creme Bathroom Cleaner (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SparCreme is a liquid creme cleanser with mild abrasives
- Formulated specifically to accomplish medium to heavy duty cleaning tasks, SparCreme deep cleans away even the most difficult soils found in restrooms and on other hard, non-porous surfaces without dulling or scratching
- Color: Turquoise
- Pleasant citrus fragrance
- SparCreme leaves no chalky, hazy, or gritty residue. Leaves surfaces free of product residue
Documents
Specifications
- Collection:
- SparCreme®
- Color Finish Name:
- Light Green
- Cradle to Cradle:
- No
- Depth:
- 10-1/2 in
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- Yes
- Size:
- 1 qt
- UPC:
- 753727017485
- Width:
- 10-1/2 in