1 qt All Purpose Cleaner
TB-Cide Quat® 1 qt All Purpose Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ready-to-use
- Meets OSHA bloodborne pathogen standard for HIV, HBV, and HCV
- Proven effective against norovirus, canine parvovirus, and mycobacterium tuberculosis
- Fungicidal effective against Athlete’s foot fungus
Documents
Specifications
- Application:
- Hospitals, Nursing Homes, Schools
- Capacity:
- 1 qt
- Collection:
- TB-Cide Quat®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 10-1/2 in
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant
- SCAQMD Compliant:
- Yes
- Size:
- 1 qt
- Width:
- 10-1/2 in