This product requires certification to purchase.

2 L Clean on the Go® THE Degreaser 6 (4 Per Case)

Spartan Chemical

THE Degreaser 6 2 L Clean on the Go® THE Degreaser 6 (4 Per Case)

  • Fast #
  • Part #S473402
  • Item #5051489
  • Manufacturer Part #473402
5 out of 5 Customer Rating
Brand image
Spartan Chemical

THE Degreaser 6 2 L Clean on the Go® THE Degreaser 6 (4 Per Case)

  • Fast #
  • Part #S473402
  • Item #5051489
  • Manufacturer Part #473402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • HD, all purpose industrial cleaner/degreaser
  • 2 ounce
  • pH 12.0
  • Requires Certification

Documents


Specifications

Application:
Heavy Duty, All Purpose, Industrial Cleaner
Collection:
THE Degreaser 6
Color Finish Category:
Purples
Color Finish Name:
Purple
Cradle to Cradle:
No
Depth:
7-3/4 in
Design for the Environment:
No
Dilution Rate:
1:64
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-13/100 in
Length:
10-22/25 in
Material:
Liquid
Package Quantity:
4 Per Case
SCAQMD Compliant:
Yes
Size:
2 L
UPC:
753727029112
Width:
7-3/4 in