5 gal Solvent Degreaser
Tough 90® 5 gal Solvent Degreaser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quickly dissolves and emulsifies tough industrial soils
- Multi-action formula can be used for a variety of industrial applications, from asphalt release, to heavy-duty degreasing, to parts-washing, to floor adhesive removal
- Not flammable, non-hazardous for ground transportation (DOT)
- No dye, no fragrance
Documents
Specifications
- Application:
- Solvent Degreaser
- Collection:
- Tough 90®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 12 in
- Design for the Environment:
- No
- Dilution Rate:
- Ready to Use
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 13-3/4 in
- Length:
- 12 in
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 5 gal
- UPC:
- 753727268023
- Width:
- 12 in