This product requires certification to purchase.

C Floral Fragrance Commode Mat (6 Per Case)

Spartan Chemical

Urigard® C Floral Fragrance Commode Mat (6 Per Case)

  • Fast #
  • Part #S870000
  • Item #5051565
  • Manufacturer Part #870000
3.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Urigard® C Floral Fragrance Commode Mat (6 Per Case)

  • Fast #
  • Part #S870000
  • Item #5051565
  • Manufacturer Part #870000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Disposable floor mat
  • Protects floor from urine drips, splash and stain
  • Designed to prevent cross contamination to other areas of the restroom
  • Mats grip the floor to prevent sliding and set neatly again the wall
  • Requires Certification

Documents


Specifications

Application:
Restrooms
Collection:
Urigard®
Color Finish Category:
Greys
Color Finish Name:
Grey
Cradle to Cradle:
No
Depth:
22-1/4 in
Design for the Environment:
No
Dilution Rate:
Ready to Use
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
1-14/25 in
Installation Type:
Floor Mount
Length:
23-19/50 in
Material:
Polypropylene
Maximum Temperature:
212
Package Quantity:
6 Per Case
Product Type:
Commode Mat
SCAQMD Compliant:
Yes
Size:
6 pk
UPC:
753727036189
Weight:
5.6 lb
Width:
22-1/4 in