1 gal Multi-Purpose Hard Surface Cleaner (4 Per Case)
Xcelente™ 1 gal Multi-Purpose Hard Surface Cleaner (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Multi-purpose, hard surface cleaner
- Safe to use on all surfaces not harmed by water
- Long-lasting fresh lavender fragrance
- Leaves floors and other surfaces film and streak free
- Economical to use with a dilution range of 0.5 – 3 ounces per gallon of water
- Phosphate-free formula is a better choice for environmental health
Documents
Specifications
- Application:
- Floor, Surface, Multi-purpose
- Collection:
- Xcelente™
- Color Finish Name:
- Bright Purple
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- Dilution Rate:
- 1:128 - 3:128
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- Yes
- Height:
- 12-13/100
- Length:
- 12-1/2
- Material:
- Liquid
- OSHA:
- No
- Package Quantity:
- 4 Per Case
- Product Type:
- Cleaner, Fresh Lavender
- SCAQMD Compliant:
- Yes
- Size:
- 4 gal
- UPC:
- 753727261451
- Weight:
- 35.64
- Width:
- 12-1/2