This product requires certification to purchase.

1 qt Fresh Lavender Fragrance Odor Eliminator RTU Handi Spray® (12 per Case)

Spartan Chemical

Xcelenté® 1 qt Fresh Lavender Fragrance Odor Eliminator RTU Handi Spray® (12 per Case)

  • Fast #
  • Part #SPA305303
  • Item #7484065
  • Manufacturer Part #305303
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Xcelenté® 1 qt Fresh Lavender Fragrance Odor Eliminator RTU Handi Spray® (12 per Case)

  • Fast #
  • Part #SPA305303
  • Item #7484065
  • Manufacturer Part #305303
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ready-to-use air neutralizer
  • Multi-purpose cleaner
  • With odor encapsulating technology
  • Traps and removes the strongest odors
  • Scent: Lavender
  • Requires Certification

Documents


Specifications

Application:
Industrial, Institutional
Capacity:
1 qt
Collection:
Xcelenté®
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
10-14/25 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
14-3/50 in
Length:
10-14/25 in
Material:
Liquid
Maximum Temperature:
212
Package Quantity:
12 Per Case
SCAQMD Compliant:
Yes
Size:
1 qt
Weight:
27.56 lb
Width:
10-14/25 in