5 gal Carpet Cleaner
This product has been replaced by
Manufacturer Part #309604
Xtraction II® 5 gal Carpet Cleaner
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with hot or cold water extractors
- Low foaming, unique wetting agent combination leaves no residue to contribute to resoiling
- Dilution: 2 oz
- pH 11.5
Specifications
- Collection:
- Xtraction II®
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Size:
- 5 gal
- UPC:
- 753727015115