1/2 in. 2-Way Transfer Valve
1/2 in. 2-Way Transfer Valve
Package Quantity Info:
Each: 1 Case: 8 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-way shower transfer valve
- Durable, brass valve body
- Ceramic cartridge
- 1/2-14 NPT threaded inlet & two outlet connections
- Mounting plate and hardware included
- ASME A112.18.1/CSA B125.1 Certified
Specifications
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 2-9/10 in
- IAPMO Listed:
- Yes
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252145667
- Valve Type:
- Transfer Valve
- WaterSense Labeled:
- No