1 in. Bonnet O-Ring for Shower Valve Cap
1 in. Bonnet O-Ring for Shower Valve Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.5 gpm flow rate
Specifications
- Brand Model Compatibility:
- Shower Valve Cap
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/2
- UPC:
- 671252045646