10G Portable Emergency Eyewash with Drench Hose, 0.4 gpm, 24.5 lbs
Portable Eyewashes 10G Portable Emergency Eyewash with Drench Hose, 0.4 gpm, 24.5 lbs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressurized stainless steel tank
- Dual spray heads
- 10-gallon capacity
- Stainless steel tank
- Includes drench hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Capacity:
- 10 gal
- Collection:
- Portable Eyewashes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.4 gpm
- Height:
- 38
- IAPMO Listed:
- Yes
- Installation Type:
- Portable
- Length:
- 11-1/2
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252010019
- Valve Type:
- Ball Valve
- Weight:
- 24.5
- Width:
- 18