This product requires certification to purchase.

10 in. Pivot Extension Shower Arm in Polished Chrome

Speakman

10 in. Pivot Extension Shower Arm in Polished Chrome

  • Fast #
  • Part #SS2590
  • Item #3633519
  • Manufacturer Part #S-2590
3.7 out of 5 Customer Rating
Brand image
Speakman

10 in. Pivot Extension Shower Arm in Polished Chrome

  • Fast #
  • Part #SS2590
  • Item #3633519
  • Manufacturer Part #S-2590
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10" pivoting shower arm
  • Features a durable, solid brass construction
  • 1/2" NPTF X 1/2" NPTM
  • Available in Polished Chrome
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Installation Type:
Wall Mount
Length:
10-1/2 in
Material:
Brass
NSF Certified:
No
UPC:
671252016844
WaterSense Labeled:
No