Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50 individual sprays
- 1.5 GPM flow control
- Includes tangle-free hose
- Easy to install
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount, Wall Mount
- Hand Shower Diameter:
- 2-9/16
- Hand Shower Flow Rate:
- 1.5
- Height:
- 7-3/4
- Hose Included:
- Yes
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UPC:
- 671252094897
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2