2-1/8 in. Brass Pop-Up Push Drain
2-1/8 in. Brass Pop-Up Push Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated brass cap
- Rubber seal
- 6-3/4" total length
Specifications
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- Product Type:
- Drain
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tailpiece Length:
- 2 in