2 in. Lavatory Drain Strainer
2 in. Lavatory Drain Strainer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with select Speakman Commander Faucets
- Durable, solid brass construction
- Corrosion-resistant polished chrome finish
- Industrial-inspired design
- Easy, push-pop activation
- Simple to install
Specifications
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- Yes
- Product Type:
- Drain
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tailpiece Length:
- 7-1/4
- UPC:
- 671252017049